£167.00
Ex VAT
£200.40
Inc VAT
36 Variations Available
Product Details
Product Specification
Durable with screw-down mechanisms for adjusting the rolling gap are fitted with tapered roller thrust bearings.
Attribute | Value |
---|---|
Bearing Type | Thrust |
Brand | FAG |
ECLASS Code | 23059090 |
Inside Diameter | 160mm |
MFR Part No. | U226 |
Outside Diameter | 195mm |
UNSPSC Code | 31171500 |
Width | 17mm |