£11.99
Ex VAT
£14.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Used to locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB10 |
Brand | FAG |
EAN | 4012801174312 |
ECLASS Code | 23051901 |
Inside Diameter | 50mm |
Thread Size | M50X1.5 |
UNSPSC Code | 31163209 |
Width | 11mm |