£26.99
Ex VAT
£32.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Used to locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB16 |
Brand | FAG |
EAN | 4012801174350 |
ECLASS Code | 23051901 |
Inside Diameter | 80mm |
Thread Size | M80X2 |
UNSPSC Code | 31163209 |
Width | 15mm |