£35.79
Ex VAT
£42.95
Inc VAT
18 Variations Available
Product Details
Product Specification
Used to locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB18 |
Brand | FAG |
EAN | 4012801052597 |
ECLASS Code | 23051901 |
Inside Diameter | 90mm |
Thread Size | M90X2 |
UNSPSC Code | 31163209 |
Width | 16mm |