£41.79
Ex VAT
£50.15
Inc VAT
18 Variations Available
Product Details
Product Specification
Used to locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB21 |
Brand | FAG |
EAN | 4012801222945 |
ECLASS Code | 23051901 |
Inside Diameter | 105mm |
Thread Size | M105X2 |
UNSPSC Code | 31163209 |
Width | 18mm |