£68.49
Ex VAT
£82.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Used primarily to help lock and locate bearings on shafts or adaptor sleeves. They have evenly spaced slots on the circumference for use with the SNR range of hook spanners.
Attribute | Value |
---|---|
Appropriate Locking Washer | MB34 |
Brand | NTN SNR |
EAN | 3413520035907 |
ECLASS Code | 23051901 |
Inside Diameter | 170mm |
MFR Part No. | KM34 |
Thread Size | M170 x 3 |
UNSPSC Code | 31163209 |
Width | 26mm |