noscriptNTN SNR Fast Therm- 300 Mobile Induction Heater 400A/32A FASTTHERM-300 | Cromwell Tools

NTN SNR

Fast Therm- 300 Mobile Induction Heater 400A/32A

SKU:

SNR6693830H

MPN:

FASTTHERM-300

£9389.00

Ex VAT

£11266.80

Inc VAT

OUT OF STOCK

    Product Details

    Powerful mobile induction heater for bearings up to 300kg. Ergonomically designed and with its mobile core arm the parts to be heated can be positioned easily.


    Fitted on a trolley with a core bar storage shelf, it can be moved quickly and safely around the various areas of the production floor.


    Designed for all bearings and rotating parts in a horizontal position.


    Voltage: 400V.
    Min. bore diameter: 30mm.
    Max. outside diameter: 740mm.


    Product Specification
    Attribute
    Value

    Brand

    NTN SNR

    ECLASS Code

    23051901

    For Use With

    Bearing

    Maximum Bearing Weight

    300kg

    Maximum Outside Diameter

    740mm

    Maximum Temperature

    240°C

    MFR Part No.

    FT 300

    Minimum Bore Diameter

    30mm

    Model Number

    Tool Fast Therm-300

    Product Type

    Bearing Induction Heater

    UNSPSC Code

    27113202

    Voltage

    400V

    Weight

    75kg