noscriptFT33 BEARING FITTING TOOL 310.131 | Cromwell Tools

(Unbranded)

FT33 BEARING FITTING TOOL

SKU:

CTL6694133D

MPN:

310.131

£589.00

Ex VAT

£706.80

Inc VAT

IN STOCK (1)

    Product Details

    The simatool bearing fitting tools are designed for the fast, precise and secure mounting of bearings with bore diameters from 10 to 50 mm. The right combination of impact rings and impact sleeves makes sure that the mounting forces never go through the rolling elements of a bearing.


    The Fitting Tool FT 33 is for careful mounting of roller bearings and radial shaft seals. Universal use for bearings with a bore diameter from 10 to 50 mm. Easily carried in a handy case, including a recoilless hammer.


    3 impact sleeves and 33 impact rings
    No mechanical damage of the bearing
    Also suitable for the mounting of sleeves, sealing rings, pulleys and much more


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    23051901

    UNSPSC Code

    27113202