SKU:
SNR6694310L
MPN:
TOOLIFTSET33/INDUSTRYFITTINGTOOL
£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
The right combination of impact ring and mounting sleeve ensures the effective transmission of mounting force. The simultaneous support of the outer and inner rings prevents the risk of deterioration of the races and rotating assemblies. The kit is also suitable for the mounting of other components such as handles, spacers, sealing rings, seals, pinions and pulleys.
Advantages
Light and strong construction for workshop use, toolbox contains:
33 Impact Rings:
• Very robust for a long working life.
• Impact-resistant, synthetic material, avoiding metal-to-metal contact.
• Ideal for use in conjunction with a press.
• Calibrated for approximately 400 different bearings with bore diameters between 10 and 50mm and with outside diameters between 26 and 110mm.
• Clearly and permanently identified to aid selection.
3 Mounting Sleeves:
• Light and extremely robust, made of aluminium.
• With a good grip for the hand.
1 Special Dead Blow Mallet:
• Ensures optimum impact.
Attribute | Value |
---|---|
Brand | NTN SNR |
EAN | 3413520986599 |
ECLASS Code | 23051901 |
Maximum Bore Size | 50mm |
Maximum Outside Diameter | 110mm |
Minimum Bore Diameter | 10mm |
Model Number | IFT Set 33 |
Product Type | Bearing Induction Heater |
UNSPSC Code | 27113202 |
Weight | 4.8kg |