(Unbranded)

6022-2Z DEEP GROOVE BALLB EARING

SKU:

FAD6712160W

MPN:

6022.2ZR/FAG

£137.00

Ex VAT

£164.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction.


    Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc.
    Dimensions in accordance with ISO 15:1981.


    Shielded Type
    With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    EAN

    4012801201728

    UNSPSC Code

    31171500