Dunlop BTL

1215-20 METRIC TAPER BUSH

SKU:

DUN6951512A

MPN:

1215X20MM

£6.99

Ex VAT

£8.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Taper Bushes are a convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper Bushes are pre-machined with the required bore & keyway size and are supplied complete with locking set screws.


    Taper Bushes are designed for use with V-Pulleys, Chain Sprockets, Micro V-Pulleys, Timing Belt Pulleys, Couplings, and Weld-On & Bolt-On Hubs.


    Part numbers are identified by a 4 digit number (e.g. 1610) which represents the taper bush series followed by the bore size (e.g. 28mm) for example 1610x28mm.


    Product Specification
    Attribute
    Value

    Bore Diameter

    20mm

    Brand

    Dunlop BTL

    Bush Length

    38.1mm

    EAN

    5059161011672

    ECLASS Code

    23179090

    Grub Screw Size

    3/8" BSW

    Keyway

    6 x 2.8mm

    Large Diameter

    47.5mm

    Product Type

    Taper Bush with Metric Bore, Keyway & 2 Grub Screws

    Taper Bush Number

    1215

    UNSPSC Code

    26111806