Dunlop BTL

2517x2.3/16 IMPERIAL TAPER BUSH

SKU:

DUN6955424F

MPN:

2517X2-3/16

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Taper Bushes are a convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper Bushes are pre-machined with the required bore & keyway size and are supplied complete with locking set screws.


    Taper Bushes are designed for use with V-Pulleys, Chain Sprockets, Micro V-Pulleys, Timing Belt Pulleys, Couplings, and Weld-On & Bolt-On Hubs.


    Part numbers are identified by a 4 digit number (e.g. 1610) which represents the taper bush series followed by the bore size (e.g. 1/2mm) for example 1610/1/2


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    Bush Length

    44.5mm

    EAN

    5059161043598

    ECLASS Code

    23179090

    Grub Screw Size

    1/2" BSW

    Large Diameter

    85.5mm

    Product Type

    Taper Bush with Inch Bore, Keyway & 2 Grub Screws

    Taper Bush Number

    2517

    UNSPSC Code

    26111806