£39.49
Ex VAT
£47.39
Inc VAT
195 Variations Available
Product Details
Product Specification
Taper Bushes are a convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper Bushes are pre-machined with the required bore & keyway size and are supplied complete with locking set screws.
Taper Bushes are designed for use with V-Pulleys, Chain Sprockets, Micro V-Pulleys, Timing Belt Pulleys, Couplings, and Weld-On & Bolt-On Hubs.
Part numbers are identified by a 4 digit number (e.g. 1610) which represents the taper bush series followed by the bore size (e.g. 28mm) for example 1610x28mm.
Attribute | Value |
---|---|
Bore Diameter | 55mm |
Brand | Dunlop BTL |
Bush Length | 63.5mm |
EAN | 5059161060878 |
ECLASS Code | 23179090 |
Grub Screw Size | 1/2" BSW |
Keyway | 16 x 4.3mm |
Large Diameter | 127mm |
Product Type | Taper Bush with Metric Bore, Keyway & 3 Grub Screws |
Taper Bush Number | 3525 |
UNSPSC Code | 26111806 |