£58.99
Ex VAT
£70.79
Inc VAT
195 Variations Available
Product Details
Product Specification
Taper Bushes are a convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper Bushes are pre-machined with the required bore & keyway size and are supplied complete with locking set screws.
Taper Bushes are designed for use with V-Pulleys, Chain Sprockets, Micro V-Pulleys, Timing Belt Pulleys, Couplings, and Weld-On & Bolt-On Hubs.
Part numbers are identified by a 4 digit number (e.g. 1610) which represents the taper bush series followed by the bore size (e.g. 28mm) for example 1610x28mm.
Attribute | Value |
---|---|
Bore Diameter | 70mm |
Brand | Dunlop BTL |
Bush Length | 76.2mm |
EAN | 5059161070105 |
ECLASS Code | 23179090 |
Grub Screw Size | 5/8" BSW |
Keyway | 20 x 4.9mm |
Large Diameter | 146mm |
Product Type | Taper Bush with Metric Bore, Keyway & 3 Grub Screws |
Taper Bush Number | 4030 |
UNSPSC Code | 26111806 |