£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
British Standard Roller Chain - DIN8187/ISO 606.
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Simplex Connecting Links
Attribute | Value |
---|---|
Brand | Rexnord |
ISO/ANSI Reference | 606 |
MFR Part No. | 28B-1-VGL-S |
Number of Strands | Simplex |
Pin Diameter | 15.9mm |
Pin Length (A+B) | 68.3mm |
Pitch | 44.45in. |
Product Type | British Standard Roller Chain |
Standards Met | DIN8188 |
UNSPSC Code | 31151609 |