£0.99
Ex VAT
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Duplex Connecting Links
DIN8188/ISO 606 (ANSI B29.1)
Other sizes from 5/16” up to 2” pitch are also available from stock. Please ask for details.
Attribute | Value |
---|---|
Brand | Linkbelt |
ISO/ANSI Reference | 606 |
MFR Part No. | 40-2-VGL-E |
Number of Strands | Duplex |
Pin Diameter | 0.156mm |
Pin Length (A+B) | 1.27mm |
Pitch | 0.5in. |
Product Type | American Standard Connecting Link |
Standards Met | DIN8188/ISO 606 (ANSI B29.1) |
UNSPSC Code | 31151609 |