Rexnord

7392654 VIVA CLOSE COUPLED ELEMENTS V130

SKU:

RXN6910654J

MPN:

7392654

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (8)

    Product Details

    Viva Close Coupled Elements
    Rexnord Viva Featuring a two-piece flex element for simple replacement without disturbing hubs or moving and realigning connected equipment. Hubs are available in rough bore, custom bore, or taper lock designs. High grade cap screws are provided with self locking nylon thread patches. Torsionally soft polyurethane element cushions shock loads, accommodates unavoidable misalignment and is compatible with most environments. Each Omega and Viva type Element will require 2 suitable hubs to make one complete unit. Select from pilot bore standard hubs or the Taper Bore version) Spacers are available and sold individually


    Product Specification
    Attribute
    Value

    Approx Total Length

    142mm

    Brand

    Rexnord

    Coupling Elements

    ELement/Spider

    Coupling Size

    130

    EAN

    0793699252897

    ECLASS Code

    23031104

    Material

    Polyurethane

    Maximum Bore Size

    55mm

    Maximum RPM

    5100rpm

    Maximum Torque

    164Nm

    MFR Part No.

    7392654

    Style

    Close Coupled

    Taper Bush Size

    1310 x 35mm

    UNSPSC Code

    31163001