£199.00
Ex VAT
£238.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Viva Taper Lock Hubs
Rexnord Viva Featuring a two-piece flex element for simple replacement without disturbing hubs or moving and realigning connected equipment. Hubs are available in rough bore, custom bore, or taper lock designs. High grade cap screws are provided with self locking nylon thread patches. Torsionally soft polyurethane element cushions shock loads, accommodates unavoidable misalignment and is compatible with most environments. Each Omega and Viva type Element will require 2 suitable hubs to make one complete unit. Select from pilot bore standard hubs or the Taper Bore version) Spacers are available and sold individually
Attribute | Value |
---|---|
Brand | Rexnord |
Coupling Elements | Taper Lock Hub |
Coupling Size | 365 |
EAN | 0793699493696 |
ECLASS Code | 23031104 |
Material | Polyurethane |
MFR Part No. | 7392969 |
Style | Standard |
UNSPSC Code | 31163001 |