noscriptKTR BOWEX 42 SINT HUB UNBORED 010422000040 | Cromwell Tools

KTR

BOWEX 42 SINT HUB UNBORED

SKU:

KTR6952542W

MPN:

010422000040

£44.99

Ex VAT

£53.99

Inc VAT

OUT OF STOCK

    Product Details

    BoWex® Curved Tooth Gear Couplings are specifically suited to compensate for axial, radial and angular shaft misalignment. They can be assembled both vertically and horizontally without the need for special assembly tools. Due to the nature of curved tooth gear couplings, any angular and radial displacement edge pressure in the spline is avoided, making them virtually wear free during operation. BoWex couplings include an electroconductucive nylon sleeve (PA-CF), are suitable for power transmission in drives in hazardous areas and explosion proof use.
    (Please note: when ordering you will need two hubs and one sleeve as these are sold as separate items).


    Product Specification
    Attribute
    Value

    Brand

    KTR

    Coupling Elements

    Unbored

    ECLASS Code

    23031104

    Maximum Bore Size

    42mm

    MFR Part No.

    10422000040

    To Suit Coupling

    BOWEX 42

    UNSPSC Code

    31163001