Dunlop BTL

F90F DUNFLEX TYRE COUPLING HUB TAPER BORE 2517

SKU:

DUN6956061M

MPN:

F90F-2517 DUN

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (2)

    Product Details

    Taper Bore Hubs
    Tyre type couplings are able to operate with and tolerate larger amounts of misalignment, and are highly elastic and lubrication free. Simple installation and inspection without disturbing the drive system. Tyre couplings have excellent shock absorbing properties while reducing torsional oscillations and vibrations.
    • Simple maintenance and visual inspection.
    • Time saving and simple installation - machine and motor remain undisturbed
    whilst tyre is changed.
    • Large misalignment capability, up to 6mm parallel and 8mm axial and 4° angular.
    • Tyres are available in standard and FRAS (Fire Resistant Anti-Static).
    • Taper Bore and pilot bore flanges available.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    Coupling Elements

    Taper Bore Hub

    EAN

    5059161166037

    ECLASS Code

    23031104

    Flange Type

    Fmm

    Maximum Bore Size

    60mm

    Maximum RPM

    3000rpm

    MFR Part No.

    F90F(2517)DUN-P

    Taper Bush Size

    2517

    To Suit Coupling

    F90

    UNSPSC Code

    31163001