£1.99
Ex VAT
£2.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Elements
These flexible couplings, designed for general use are available in pilot bore and with Taper Bush styles for quick and easy assembly.
Attribute | Value |
---|---|
Brand | Medway |
Coupling Elements | Taper Bore Hub |
EAN | 5059161179150 |
ECLASS Code | 23031104 |
Flange Type | HF Stylemm |
Maximum Bore Size | 28mm |
Maximum Torque | 500Nm |
MFR Part No. | HRC90I MED |
UNSPSC Code | 31163001 |