£17.99
Ex VAT
£21.59
Inc VAT
14 Variations Available
Product Details
Product Specification
HRC Coupling Elements
These flexible couplings, designed for general use, are available in pilot bore and with Taper Bush styles for quick and easy assembly.
Information required to help identify and describe a taper bore bush.
• Are there markings or stamped number on the large face?
• What is the length?
• What is the shaft size?
• What is the diameter of the large end?
Pilot Bore Hub
Attribute | Value |
---|---|
Brand | Dunlop BTL |
Coupling Elements | Taper Bore Hub |
EAN | 5059161178726 |
ECLASS Code | 23031104 |
Flange Type | Hmm |
Hub Width | 26.5mm |
MFR Part No. | HRC110H(1610) |
Taper Bush Size | 1610 |
To Suit Coupling | HRC110H |
UNSPSC Code | 31163001 |