£17.49
Ex VAT
£20.99
Inc VAT
19 Variations Available
Product Details
Product Specification
These couplings offer a range of hub and element sizes to provide low cost, general use flexible couplings. These will cater for some minor misalignment and help absorb shock loading. All hubs are supplied pilot bored.
Please note: these couplings comprise two hubs and one element which need to be ordered as separate units. Dimensions quoted are for assembled units.
Elements
Attribute | Value |
---|---|
Approx Total Length | 115mm |
Brand | Dunlop BTL |
Coupling Elements | Pilot Bore Hub |
EAN | 5059161180316 |
ECLASS Code | 23031104 |
Flange Type | Bmm |
Hub Width | 45mm |
Maximum Bore Size | 48mm |
Maximum RPM | 5000rpm |
MFR Part No. | L150B |
To Suit Coupling | L150 |
UNSPSC Code | 31163001 |