KTR

ROTEX 75 GG SPLIT HUB 7.0 38H7

SKU:

KTR6957175G

MPN:

20753050050

£187.00

Ex VAT

£224.40

Inc VAT

IN STOCK (2)

    Product Details

    Rotex® - Split
    ROTEX® couplings are torsionally flexible and designed for positive torque transmission. They are fail-safe. Operational vibrations and shocks are efficiently dampened and reduced. The two congruent coupling halves with concave claws on the inside are peripherally offset in relation to one another by half a pitch.
    In addition, they are designed in such a way as to enable an involute spider to be located between them.
    The teeth of the spider are crowned to avoid edge pressure if the shafts are misaligned.
    ROTEX® couplings are capable of compensating for axial, radial and angular displacements of the shafts to be connected. From the visual point of view we have characterised the material T-PUR® by the colours orange (92 Shore A), purple (98 Shore A).


    (Please note: When ordering you will need two hubs and one spider as these are sold as separate items).


    Product Specification
    Attribute
    Value

    Brand

    KTR

    Coupling Elements

    Split Hub

    ECLASS Code

    23031104

    Maximum Bore Size

    80mm

    MFR Part No.

    20753153850

    UNSPSC Code

    31163001