noscriptNTN SNR UCFE206 30mm METRIC HOUSED BEARING UCFE206 | Cromwell Tools

NTN SNR

UCFE206 30mm METRIC HOUSED BEARING

SKU:

SNR6738525L

MPN:

UCFE206

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (1)

    Product Details

    Cast iron self lube units with bolt holes. Housed bearing units are one of the most effective and easiest solutions to accommodate misalignment. Units below consist of housing and insert.


    Product Specification
    Attribute
    Value

    Alternative Number

    SF30

    Bolt Hole Centres

    82.5mm

    Bolt Size

    R1/8

    Brand

    NTN SNR

    EAN

    3413529527090

    Shaft Diameter

    30

    UNSPSC Code

    31171519

    Weight

    1.12kg