noscriptNTN SNR UCFE211 55mm METRIC HOUSED BEARING UCFE211 | Cromwell Tools

NTN SNR

UCFE211 55mm METRIC HOUSED BEARING

SKU:

SNR6738525X

MPN:

UCFE211

£44.99

Ex VAT

£53.99

Inc VAT

OUT OF STOCK

    Product Details

    Cast iron self lube units with bolt holes. Housed bearing units are one of the most effective and easiest solutions to accommodate misalignment. Units below consist of housing and insert.


    Product Specification
    Attribute
    Value

    Alternative Number

    SF55

    Bolt Hole Centres

    130mm

    Bolt Size

    R1/8

    Brand

    NTN SNR

    EAN

    3413529527144

    Shaft Diameter

    55

    UNSPSC Code

    31171519

    Weight

    3.72kg