Koyo

Needle Roller Bearing - 25 mm Bore, 43 mm OD, 30 mm Width, Single Shield - NAXK25Z

SKU:

KOY6771920R

MPN:

NAXK25Z

£39.99

Ex VAT

£47.99

Inc VAT

OUT OF STOCK

    Product Details

    Needle roller bearings are an economical alternative for applications requiring minimal space to carry a given load at a desired speed.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Bearing Type

    Needle Roller

    Brand

    Koyo

    Dynamic Load Rating

    1890kN

    EAN

    0605790204968

    ECLASS Code

    23050903

    Inside Diameter

    25mm

    MFR Part No.

    NAXK25Z

    Outside Diameter

    43mm

    Product Type

    Combined Needle Roller Bearings

    Static Load Rating

    2980kN

    UNSPSC Code

    31171512

    Width

    30mm