Koyo

RNA4905 MACHINED NEEDLE BEARING - CAGED

SKU:

KOY6775043N

MPN:

RNA4905

£9.79

Ex VAT

£11.75

Inc VAT

OUT OF STOCK

    Product Details

    RNA4905 IKO Needle Roller Bearing without Inner Ring.
    These types of bearings are characterised by a low sectional height and large load ratings. They create an ideal load distribution as they are guided accurately by the cage.
    Suitable for use on light alloy housings.


    Product Attributes:
    Inside Diameter: 30mm
    Outside Diameter: 42mm
    Width: 17mm
    Open or Sealed: Open


    Product Specification
    Attribute
    Value

    Bearing Type

    Needle Roller

    Brand

    Koyo

    Dynamic Load Rating

    2430kN

    EAN

    0605790218637

    ECLASS Code

    23050903

    Inside Diameter

    30mm

    Operating Temperature Range

    120°C

    Product Type

    Needle Roller Bearings Without Inner Ring

    Static Load Rating

    3170kN

    UNSPSC Code

    31171512

    Width

    17mm