£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
GE-ES-Series is a 2-piece fractured outer ring metric range of spherical plain bearings used in non rotational applications. Ball and race sliding surfaces are treated with MoS2 for increased lubricity on wear surface. A lubrication groove is provided on the raceway for applications requiring re-lubrication after installation.
Outer ring: bearing steel 100Cr6, case hardened and manganese phosphated.
Ball: bearing steel 100Cr6, case hardened and manganesed phosphated.
Seals: polyurethane (sealed type).
Sealed Type (2RS)
Attribute | Value |
---|---|
Angle of Tilt | 7° |
Ball Material | Bearing Steel 100Cr6, Case Hardened and Manganesed Phosphated Polyurethane Seals |
Body Housing | Bearing Steel 100Cr6, Case Hardened and Manganesed Phosphated |
Bore Size | 25 |
Brand | Dunlop BTL |
EAN | 5059161173516 |
MFR Part No. | GE25ES-2RS |
Outside Diameter | 42 |
Product Type | Spherical Plain Bearing - GE-ES Series |
Static Load Rating | 240kN |
System of Measurement | Metric |
Temperature Range | -54 to 121°C |
UNSPSC Code | 31171508 |
Width | 20 |