£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
SP-Series is our 3-piece standard range of self lubricating general purpose
spherical bearings suitable for light to medium industrial/mechanical load
applications requiring low friction, with good wear resistance and available in
both metric and imperial bore sizes. They have excellent moisture resistance
and require no maintenance.
Material Specifications:
Housing: Steel 230M07PB chemi-Housing: Steel 230M07PB, chemical blacked
Race: GR-nylon, LV-3H
Ball: Bearing steel 100Cr6, case hardened and electroless nickel plated
Attribute | Value |
---|---|
Ball Material | Bearing Steel 100Cr6 Case Hardened and Electroless Nickel Plated |
Body Housing | Steel 230M07PB, Chemical-Blacked |
Bore Size | 5 |
Brand | Dunlop BTL |
EAN | 5059161218941 |
MFR Part No. | SP-M05 |
Outside Diameter | 16 |
Product Type | Spherical Plain Bearing - SP Series |
Race | GR-Nylon,LV-3H |
Static Load Rating | 5.3kN |
System of Measurement | Metric |
Temperature Range | -30 to 170°C |
UNSPSC Code | 31171508 |
Width | 8 |