£929.00
Ex VAT
£1114.80
Inc VAT
Product Details
Product Specification
D90BTA
Tool is fitted in a few seconds, and the laser line projected on the targets clearly shows how you need to adjust the machines. Compact and lightweight high-impact plastic housing. Increased efficiency also means large energy cost savings. Can also be used on non-magnetic pulleys. In todays industry, preventive and predictive maintenance is a matter of course.
Large cost savings
Transmissions with two or more belts, or wide belts, are highly affected by misalignment, causing large differences in belt tensions and also increased wear and tear on edges. When aligning with the Easy-Laser® BTA you reduce the wear on sprockets/pulleys, belts, bearings and seals as well as reducing vibration. Increased efficiency also means large energy cost savings.
Attribute | Value |
---|---|
Battery Life | >8 Hours Continuously |
Battery Type | 1 x R6(AA) 1.5V |
Beam Angle | 60° |
Brand | Easy Laser |
Calibration | The laserline generated by the tool is calibrated parallel to the referance surface.Accuracy: Offset<0.2mm; Parallelity <0.05° |
Dimensions | W145xH86xD30mm |
Features & Benefits | Alignment can be made by one operator. Because of its light weight it can be mounted on non magnetic sheaves with double sided adhesive tape. Fits almost any kind of sheave - V-Belts, Flat Belts, Timing Belts, Chain Drives For both horizontal and vertical mounted machines. Shows the parallel and angular misalignment between the sheaves. |
Housing Material | ABS plastic & Hard Anodized Aluminium |
Laser Class | Class 2 |
Laser Wavelength | 635-670nm |
Measurement Range | 10m |
Minimum Sheave Diameter | 60mm |
Nett Weight | 0.22kg |
Power Output | <1mW |
Product Type | Pulley Alignment Laser |
UNSPSC Code | 30241515 |