£9.49
Ex VAT
£11.39
Inc VAT
4 Variations Available
Product Details
Product Specification
3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.
Female Rod Ends - Steel
Housing: Steel 230M07PB, Zinc Plated
Race: GR-Nylon, LV-3H
Ball: Bearing Steel 100Cr6, case hardened and electro-less
Nickel plated
Temperature Range: -30°C to +170°C
Right Hand Female Thread (Imperial)
Attribute | Value |
---|---|
Ball Material | Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated |
Ball Stud | Steel 230M07PB Zinc Plated White and Blue Passivate (Silver/Clear) |
Body Housing | Steel 230M07PB Zinc Plated White and Blue Passivate (Silver/Clear) |
Bore Size | 3/8" |
Brand | Dunlop BTL |
EAN | 5059161168130 |
MFR Part No. | FP-06 DUN-P |
Product Type | FP Series Rod Ends |
Race | GR-Nylon LV-3H |
System of Measurement | Imperial |
Temperature Range | -30 to 170°C |
Thread Direction | Right Hand Female Thread |
Thread Size | 3/8 UNF |
UNSPSC Code | 31171508 |