Dunlop BTL

FPL-M20 F39 M20x2.50 LH FEMALE NYLON LINER

SKU:

DUN6793856Y

MPN:

PHS20L NYLON DUN

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (2)

    Product Details

    3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
    They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.


    Female Rod Ends - Steel
    Housing: Steel 230M07PB, Zinc Plated
    Race: GR-Nylon, LV-3H
    Ball: Bearing Steel 100Cr6, case hardened and electro-less
    Nickel plated
    Temperature Range: -30°C to +170°C


    Left Hand Female Thread (Metric)


    Product Specification
    Attribute
    Value

    Ball Material

    Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated

    Body Housing

    Forged 080M46

    Bore Size

    20

    Brand

    Dunlop BTL

    EAN

    5059161169595

    MFR Part No.

    FPL-M20 DUN-P

    Product Type

    Female Rod End

    Race

    GR-Nylon LV-3H

    System of Measurement

    Metric

    Temperature Range

    -30 to 170°C

    Thread Direction

    Left Hand Female Thread

    Thread Size

    M20 x 2.50

    UNSPSC Code

    31171508