£9.19
Ex VAT
£11.03
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric tapered roller bearings are comprised of solid inner and outer rings with raceways, taper rollers and cages manufactured from pressed steel. The bearings are not self-retaining. As a result, the inner ring with the rollers can be fitted separately from the outer ring. Tapered roller bearings are not sealed and not supplied grease filled.
Attribute | Value |
---|---|
Bearing Type | Tapered |
Brand | NTN SNR |
EAN | 4547359002850 |
ECLASS Code | 23050903 |
Inside Diameter | 15mm |
MFR Part No. | 30202 |
Outside Diameter | 42mm |
UNSPSC Code | 31171512 |
Width | 13mm |