noscriptNTN SNR 33118 TAPER ROLLER BEARING 33118U | Cromwell Tools

NTN SNR

33118 TAPER ROLLER BEARING

SKU:

NTN6857003Y

MPN:

33118U

£114.00

Ex VAT

£136.80

Inc VAT

OUT OF STOCK

    Product Details

    Metric tapered roller bearings are comprised of solid inner and outer rings with raceways, taper rollers and cages manufactured from pressed steel. The bearings are not self-retaining. As a result, the inner ring with the rollers can be fitted separately from the outer ring. Tapered roller bearings are not sealed and not supplied grease filled.


    Product Specification
    Attribute
    Value

    Bearing Type

    Tapered

    Brand

    NTN SNR

    EAN

    4547359752458

    ECLASS Code

    23050903

    Inside Diameter

    90mm

    MFR Part No.

    33118U

    Outside Diameter

    150mm

    UNSPSC Code

    31171512

    Width

    45mm