£3.29
Ex VAT
£3.95
Inc VAT
7 Variations Available
Product Details
Product Specification
The original drawn cup needle roller bearing employs a full complement of needle rollers. The full complement drawn cup bearing combines maximum load carrying capability with the advantages of the drawn outer ring.
Open Type
Closed Type
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
Dynamic Load Rating | 7.49kN |
ECLASS Code | 23050903 |
Inside Diameter | 10mm |
Limiting Speed | Grease 19,000 Oil 29,000rpm |
MFR Part No. | BK1015 |
Operating Temperature Range | -30 to 100°C |
Outside Diameter | 14mm |
Product Type | Drawn Cup Needle Roller Bearings: Closed End Type |
Static Load Rating | 9.81kN |
UNSPSC Code | 31171512 |
Width | 15mm |