£2.79
Ex VAT
£3.35
Inc VAT
7 Variations Available
Product Details
Product Specification
The original drawn cup needle roller bearing employs a full complement of needle rollers. The full complement drawn cup bearing combines maximum load carrying capability with the advantages of the drawn outer ring.
Open Type
Closed Type
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
Dynamic Load Rating | 8.12kN |
ECLASS Code | 23050903 |
Inside Diameter | 17mm |
Limiting Speed | Grease 13,000 Oil 20,000rpm |
MFR Part No. | HK1712 |
Operating Temperature Range | -30 to 100°C |
Outside Diameter | 23mm |
Product Type | Drawn Cup Needle Roller Bearings: Open Type |
Static Load Rating | 10.4kN |
UNSPSC Code | 31171512 |
Width | 12mm |