£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
The original drawn cup needle roller bearing employs a full complement of needle rollers. The full complement drawn cup bearing combines maximum load carrying capability with the advantages of the drawn outer ring.
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
Dynamic Load Rating | 17.4kN |
EAN | 0605790199530 |
ECLASS Code | 23050903 |
Inside Diameter | 35mm |
Limiting Speed | Grease 5,900 Oil 9,100rpm |
MFR Part No. | HK3516 |
Operating Temperature Range | -30 to 100°C |
Outside Diameter | 42mm |
Product Type | Drawn Cup Needle Roller Bearings: Open Type |
Static Load Rating | 29.9kN |
UNSPSC Code | 31171512 |
Width | 16mm |