£8.79
Ex VAT
£10.55
Inc VAT
20 Variations Available
Product Details
Product Specification
Thin walled caged needle bearing assembly. Produced to DIN618-1/ISO 3 245. Can be used with INA inner rings, Series IR and LR. Press-fit in housing, no further axial location required. Other sizes are also available with bore diameters from 3 to 60mm.
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | INA |
ECLASS Code | 23050903 |
Inside Diameter | 45mm |
MFR Part No. | HK4520 |
Operating Temperature Range | -30 to 100°C |
Outside Diameter | 52mm |
Product Type | Drawn Cup Needle Roller Bearings: Open Type |
UNSPSC Code | 31171512 |
Width | 20mm |