£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Inner Rings are made of rolling bearing steel and after hardening there bores, raceways and end surfaces are ground. Metric series inner rings may be used to provide inner raceway surfaces for metric series radial needle roller bearings and metric series drawn cup needle roller bearings.
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
EAN | 0605790217173 |
ECLASS Code | 23050903 |
Inside Diameter | 12mm |
MFR Part No. | JR12x15x22.5 |
Outside Diameter | 15mm |
Product Type | Inner Ring |
UNSPSC Code | 31171512 |
Width | 22.5mm |