£29.79
Ex VAT
£35.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Single row cylindrical roller bearings with inner and outer rings. Several styles are available in this series with one or two ribs on either the inner or outer rings. These can support high radial loads and higher speeds due to the cage design than the full compliment designs. The bearings are separable and easier to fit and dismantle.
Attribute | Value |
---|---|
Bearing Type | Cylindrical |
Brand | FAG |
Dynamic Load Rating | 61000kN |
EAN | 4012801174923 |
ECLASS Code | 23050903 |
Inside Diameter | 30mm |
Limiting Speed | 12400rpm |
Static Load Rating | 48000kN |
UNSPSC Code | 31171512 |
Width | 19mm |