£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Needle roller bearings without an inner ring are an excellent choice for compact bearing arrangements if the shaft can be hardened and ground. Eliminating the need for a separate inner ring enables a larger shaft diameter and a stiffer bearing arrangement. Axial displacement of the shaft relative to the housing is only limited by the width of the raceway on the shaft. By machining the shaft raceways to the appropriate dimensional and geometrical accuracy, it is possible to obtain bearing arrangements with heightened running accuracy. This Bearing can be used in a wide of industries such as lifting equipment, agricultural, pumps, air conditioning units, fans and general engineering applications.
Attribute | Value |
---|---|
Bearing Type | Needle Roller |
Brand | Koyo |
Dynamic Load Rating | 13.6kN |
ECLASS Code | 23050903 |
Inside Diameter | 18mm |
Limiting Speed | Grease 16,000 Oil 25,000rpm |
MFR Part No. | NK18/16 |
Operating Temperature Range | -20 to 120°C |
Outside Diameter | 26mm |
Product Type | Needle Roller Bearings without Inner Ring |
Static Load Rating | 17.7kN |
UNSPSC Code | 31171512 |
Width | 16mm |