£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
No separable design consisting of a crowned outer ring, two rows of full complements of cylindrical rollers, an inner ring, two retaining end washers and two shields.
Attribute | Value |
---|---|
Bearing Type | Yoke Track |
Brand | FAG |
ECLASS Code | 23050903 |
Inside Diameter | 20mm |
MFR Part No. | NUTR20 |
Outside Diameter | 47mm |
UNSPSC Code | 31171512 |
Width | 25mm |