£109.00
Ex VAT
£130.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Triplex Chain
British Standard Roller Chain - DIN8187/ISO 606
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.
Attribute | Value |
---|---|
Brand | Rexnord |
Distance Between Inner Plates (E) | 5.72mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 8.3mm |
ISO/ANSI Reference | 606 |
MFR Part No. | 06B-3 |
Minimum Tensile Strength | 24900kN |
Number of Strands | Triplex |
Pin Diameter | 3.28mm |
Pin Length (A+B) | 34mm |
Pitch | 9.525mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 6.35mm |
Standards Met | DIN 8187 |
UNSPSC Code | 31151603 |
Weight per metre | 0.79kg |