£137.00
Ex VAT
£164.40
Inc VAT
16 Variations Available
Product Details
Product Specification
Carbon steel chain in a range of pitch sizes, suitable for a wide range of applications, supplied in 10 and 25 feet lengths.
Attribute | Value |
---|---|
Average Tensile Strength | 35.1kN |
Brand | Regina |
Distance Between Inner Plates (E) | 7.75mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 11.85mm |
ISO/ANSI Reference | 08B-2 |
Number of Strands | Duplex |
Pin Diameter | 4.45mm |
Pin Length (A+B) | 30.4mm |
Pitch | 12.7mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 8.51mm |
UNSPSC Code | 31151603 |