£2.59
Ex VAT
£3.11
Inc VAT
4 Variations Available
Product Details
Product Specification
Duplex Connecting Links
DIN8187/ISO 606
Other sizes from 5/16” up to 2” pitch are also available from stock. Please ask for details.
Attribute | Value |
---|---|
Brand | Linkbelt |
ECLASS Code | 23170403 |
ISO/ANSI Reference | 08 B - 2 |
Number of Strands | Duplex |
Pin Diameter | 4.45mm |
Pin Length (A+B) | 64mm |
Pitch | 12.7mm |
Product Type | British Standard Connecting Link |
Standards Met | DIN8187/ISO 607 |
UNSPSC Code | 31151603 |