£339.00
Ex VAT
£406.80
Inc VAT
25 Variations Available
Product Details
Product Specification
Steel chains, suitable for use in corrosive conditions involving for example, food, chemical and pharmaceutical industries etc. Also suitable for high and low temperature conditions.
Other chain sizes and types are available, please ask your local service centre for more
information.
Attribute | Value |
---|---|
Brand | Donghua |
Chain Length | 5m |
Distance Between Inner Plates (E) | 7.75mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 1.81mm |
ISO/ANSI Reference | 08B-2 |
Minimum Tensile Strength | 31100kN |
Number of Strands | Duplex |
Outer Plates Height (G) | 1.55mm |
Pin Diameter | 4.45mm |
Pin Length (A+B) | 30.9mm |
Pitch | 12.7mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 8.51mm |
Standards Met | ISO 606 |
UNSPSC Code | 31151603 |
Weight per metre | 1.4kg |