£98.49
Ex VAT
£118.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Carbon steel chain in a range of pitch sizes, suitable for a wide range of applications, supplied in 10 and 25 feet lengths.
Attribute | Value |
---|---|
Average Tensile Strength | 51.95kN |
Brand | Regina |
Chain Length | 10m |
Distance Between Inner Plates (E) | 7.75mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 11.81mm |
ISO/ANSI Reference | 08B-3 |
Minimum Tensile Strength | 44.5kN |
Number of Strands | Triplex |
Pin Diameter | 4.45mm |
Pin Length (A+B) | 44.3mm |
Pitch | 12.7mm |
Product Type | British Standard Roller Chain |
Roller Diameter (D) | 8.51mm |
Standards Met | DIN 8187 |
UNSPSC Code | 31151603 |
Weight per metre | 2.05kg |