£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Simplex Chain
DIN8188/ISO 606 (ANSI B29.1)
Other sizes from 5/16” up to 2” pitch are also available from stock. Please ask for details.
Attribute | Value |
---|---|
Brand | Linkbelt |
Chain Length | 5m |
Distance Between Inner Plates (E) | 26.03mm |
ECLASS Code | 23170403 |
Inner Plates Height (F) | 3.99mm |
ISO/ANSI Reference | 100-1 |
Number of Strands | Simplex |
Pin Diameter | 19.05mm |
Pin Length (A+B) | 43.94mm |
Pitch | 31.75mm |
Product Type | American Standard Roller Chain |
Roller Diameter (D) | 19.05mm |
Standards Met | DIN8188 ISO 606 |
UNSPSC Code | 31151603 |
Weight per metre | 3.95kg |