Renold

120-1 American Standard Roller Chain Blue Box 10FT - Simplex Chain

SKU:

REN6901700A

MPN:

120A1X10FT

£289.00

Ex VAT

£346.80

Inc VAT

IN STOCK (5)

    Product Details

    Roller chains are manufactured to internationally recognised american standards refer to ANSI (DIN 8188).


    Simplex Chain
    DIN8188/IS606 (ANSI B29.1)


    Product Specification
    Attribute
    Value

    Brand

    Renold

    ECLASS Code

    23170403

    ISO/ANSI Reference

    120-1

    Link Number

    120A1

    Minimum Tensile Strength

    125000kN

    Number of Strands

    Simplex

    Pin Diameter

    11.11mm

    Pin Length (A+B)

    49.3mm

    Product Type

    American Standard Roller Chain

    Roller Diameter (D)

    22.23mm

    Standards Met

    American Standard ANSI (DIN 8188)

    UNSPSC Code

    31151603

    Weight per metre

    5.7kg